Check Availability
  • GRAINGER APPROVED 

    General Purpose Incandescent Handheld Flashlight, Plastic, Maximum Lumens Output: 11, White

  • Item # 5RHP2
  • Mfr. Model # 5RHP2
  • (1)
General Purpose Incandescent Handheld Flashlight, Plastic, Maximum Lumens Output: 11, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHP2
Mfr. Model # 5RHP2
UNSPSC #39111702
Shipping Weight 0.4 lbs
Country of Origin China *
Item Handheld Flashlight
Flashlight Grade General Purpose
Light Technology Incandescent
Rechargeable Yes
Flashlight Battery Size 18V
Flashlight Battery Type NiCd
Lumens 11
Lumens Range 0 to 49
Maximum Lumens Output 11
Run Time on High Setting 1 hr.
Flashlight Body Material Plastic
Body Color White
Length 7.08"
Body Dia. 1.71"
Safety Rated Not Safety Rated
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 1 hr.
Lamp Life 20 hr.
Switch Type Slide
Beam Distance 20m
Lens Material Polystyrene
Light Output Modes High
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Weight with Batteries 5.92 oz.
Replacement Lamp 41-1643
Drop Rating 1.0m
Includes Built-In AC Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms