Check Availability
  • GRAINGER APPROVED 

    Gauge Tee, 3" Tube Size

  • Item # 53PA97
  • Mfr. Model # GAGE-0300X0300-7-4
Gauge Tee, 3" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PA97
Mfr. Model # GAGE-0300X0300-7-4
UNSPSC #40142605
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gauge Tee
Tube Fitting Material 304 Stainless Steel
Fitting Connection Type Clamp x Butt Weld
Tube Size 3"
Pipe Size - Pipe Fitting 3" x 3"
Overall Length 5-3/16"
Surface Finish 32 RA I.D. /32 RA O.D.
Wall Thickness 0.065"
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -325 Degrees to 1500 Degrees F
Standards 3A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.