Check Availability
  • GRAINGER APPROVED 

    Gas Cylinder Rack,Capacity 8 Cylinders

  • Item # 39J516
  • Mfr. Model # 39J516
  • (1)
Gas Cylinder Rack,Capacity 8 Cylinders Gas Cylinder Rack,Capacity 8 Cylinders
Qty
  • Web Price
    $530.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39J516
Mfr. Model # 39J516
UNSPSC #24101504
Catalog Page 1179
Shipping Weight 228.0 lbs
Country of Origin China *
Item Forklift Cylinder Caddy
Capacity 1500 lb.
Width 34"
Height 41"
Length 43"
Cylinder Capacity 8
Tank Dia. 9"
Color Orange
Finish Orange Enamel
* This product's country of origin is subject to change

Compliance and Restrictions