Check Availability
  • GRAINGER APPROVED 

    Garden Platform Truck, 1000 lb. Load Capacity, Pneumatic Wheel Type

  • Item # 19G932
  • Mfr. Model # GTEPT24368PN-83T
Garden Platform Truck, 1000 lb. Load Capacity, Pneumatic Wheel Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19G932
Mfr. Model # GTEPT24368PN-83T
UNSPSC #24101504
Shipping Weight 60.0 lbs
Country of Origin Mexico *
Item Garden Platform Truck
Load Capacity 1000 lb.
Overall Length 39-7/8"
Overall Width 24"
Overall Height 40-1/8"
Wheel Type Pneumatic
Gauge 12
Deck Length 36"
Deck Width 24"
Deck Height 12-7/8"
Finish Textured Powder Paint
Caster Dia. 8"
Caster Width 3"
Color Green
Includes 1-1/2" Lip
* This product's country of origin is subject to change

Compliance and Restrictions