Check Availability
  • Ducting Hose Accessories
  • GRAINGER APPROVED 

    Galvanized Steel Hose Quick Release Clamp

  • Item # 2TA52
  • Mfr. Model # 0190-1200-0200
Galvanized Steel Hose Quick Release Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TA52
Mfr. Model # 0190-1200-0200
UNSPSC #40101506
Catalog Page 2540
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Hose Quick Release Clamp
Material Galvanized Steel
Inside Dia. (In.) 12
Width (In.) 7/8
For Use With 12" Ducting Hose
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In