Check Availability
  • GRAINGER APPROVED 

    Galvanized Malleable Iron Elbow, 45°, 2" Pipe Size, FNPT Connection Type

  • Item # 5P838
  • Mfr. Model # 5P838
Galvanized Malleable Iron Elbow, 45°, 2" Pipe Size, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Galvanized to resist rust and corrosion.
Show More Close
 

Technical Specifications

Item # 5P838
Mfr. Model # 5P838
UNSPSC #40142317
Catalog Page 2764
Shipping Weight 1.81 lbs
Country of Origin China *
Item Elbow, 45 Degrees
Pipe Fitting Material Galvanized Malleable Iron
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 2"
Fitting Connection Type FNPT
Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure 300 psi @ 150 Degrees F WOG
Saturated Steam Pressure 150 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms