Check Availability
Galvanized Malleable Iron Elbow, 45°, 3/8" Pipe Size, FNPT Connection Type
  • GRAINGER APPROVED 

    Galvanized Malleable Iron Elbow, 45°, 3/8" Pipe Size, FNPT Connection Type

  • Item # 5P832
  • Mfr. Model # 5P832
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Galvanized to resist rust and corrosion.
Show More Close
 

Technical Specifications

Item # 5P832
Mfr. Model # 5P832
UNSPSC #40142317
Catalog Page 2764
Shipping Weight 0.15 lbs
Country of Origin China *
Item Elbow, 45 Degrees
Pipe Fitting Material Galvanized Malleable Iron
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 3/8"
Fitting Connection Type FNPT
Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure 300 psi @ 150 Degrees F WOG
Saturated Steam Pressure 150 psi

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms