Check Availability
  • GRAINGER APPROVED 

    Galvanized Malleable Iron Elbow, 45°, 3/8" Pipe Size, FNPT Connection Type

  • Item # 1LBH7
  • Mfr. Model # 1LBH7
Galvanized Malleable Iron Elbow, 45°, 3/8" Pipe Size, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Grainger Approved elbow features thicker walls that can withstand higher pressures than class 150 fittings. Model is suitable for air, water, oil, natural gas, and steam.
Note: Fitting must be used with properly rated nipples.
Show More Close
 

Technical Specifications

Item # 1LBH7
Mfr. Model # 1LBH7
UNSPSC #40142317
Catalog Page 2768
Shipping Weight 0.28 lbs
Country of Origin China *
Item Elbow, 45 Degrees
Pipe Fitting Material Galvanized Malleable Iron
Fitting Schedule/Class Class 300
Pipe Size - Pipe Fitting 3/8"
Fitting Connection Type FNPT
Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure 2000 psi @ 150 Degrees F WOG
Saturated Steam Pressure 300 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.