Check Availability
  • GRAINGER APPROVED 

    Galvanized Forged Steel Half Coupling, 3/4" Pipe Size, FNPT Connection Type

  • Item # 1MPJ1
  • Mfr. Model # 1MPJ1
Galvanized Forged Steel Half Coupling, 3/4" Pipe Size, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thick-walled Grainger Approved half coupling offers you a simple, economical installation and is ideal for use with water and oil in chemical, petrochemical, pulp, paper, shipbuilding, waste incineration, and semiconductor industry applications.
Note: Fitting must be used with properly rated nipples and pipe.
Show More Close
 

Technical Specifications

Item # 1MPJ1
Mfr. Model # 1MPJ1
UNSPSC #40142315
Catalog Page 2771
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item Half Coupling
Pipe Fitting Material Galvanized Forged Steel
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type FNPT
Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure 3000 psi @ 72 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions