Check Availability
  • GRAINGER APPROVED 

    Galvanized Forged Steel Elbow, 45°, 1-1/4" Pipe Size, FNPT Connection Type

  • Item # 1MPE6
  • Mfr. Model # 1MPE6
Galvanized Forged Steel Elbow, 45°, 1-1/4" Pipe Size, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thick-walled Grainger Approved elbow offers you a simple, economical installation and is ideal for use with water and oil in chemical, petrochemical, pulp, paper, shipbuilding, waste incineration, and semiconductor industry applications.
Note: Fitting must be used with properly rated nipples and pipe.
Show More Close
 

Technical Specifications

Item # 1MPE6
Mfr. Model # 1MPE6
UNSPSC #40142317
Catalog Page 2771
Shipping Weight 2.3 lbs
Country of Origin Taiwan *
Item Elbow, 45 Degrees
Pipe Fitting Material Galvanized Forged Steel
Pipe Size - Pipe Fitting 1-1/4"
Fitting Connection Type FNPT
Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure 3000 psi @ 72 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.