Check Availability
Fully Threaded Rod,  Nylon,  8-32,  2 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon Fully Threaded Rods
• Class 2A to 2B threads Temp. range: -40° to 185°F Off-white color
Meet IFI standards.
Note: Metric and black nylon fully threaded rods are also available; on Grainger.com®, search for “black nylon fully threaded rods.”
Show More Close
 

Technical Specifications

Item # 2KA54
Mfr. Model # 3800832TR-2FT
UNSPSC #31161618
Catalog Page 2145
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Fully Threaded Rod
System of Measurement Inch
Threaded Rod Material Nylon
Threaded Rod Color Off-White
Thread Size 8-32
Length 2 ft.
Thread Direction Right Hand
Threaded Rod Thread Type UNC
Meets/Exceeds IFI
Rockwell Hardness Not Rated
Temp. Range -40 Degrees to 185 Degrees F
Thread Class 2A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms