Check Availability
  • GRAINGER APPROVED 

    Freestanding Boltless Shelving with Perforated Steel Decking, 5 Shelves, 48"W x 24"D x 78"H

  • Item # 4GXZ8
  • Mfr. Model # UR244878PF
Freestanding Boltless Shelving with Perforated Steel Decking, 5 Shelves, 48"W x 24"D x 78"H
Qty
  • Web Price
    $208.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Perforated Shelves
Waterproof perforated shelves can be used indoor or outdoors, including lawn and garden applications. Perforated surface allows drainage and ventilation. Shelves can be used flat or inclined for improved visibility and gravity flow. Smooth hidden post design hides rivets. Silver powder-coated finish.
Modular Boltless Shelving
• 16-ga. “Z”-shaped beams for added strength 5 shelf levels adjust in 1-1/2" increments Units assemble vertically or horizontally Shipped unassembled
Show More Close
 

Technical Specifications

Item # 4GXZ8
Mfr. Model # UR244878PF
UNSPSC #24102004
Catalog Page 1246
Shipping Weight 111.0 lbs
Country of Origin China *
Shelving Type Freestanding
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Industrial
Overall Width 48"
Overall Depth 24"
Overall Height 78"
Decking Material Perforated Steel
No. of Shelves 5
Shelf Capacity 1000 lb.
Color Silver
Shelf Configuration Single Straight Tilt
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes (5) Steel Shelves, (8) Stack Style Posts, (4) Post Couplers
Shelving Gauge 16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms