Check Availability
  • GRAINGER APPROVED 

    Free Cutting Steel Standard Taper Pin, 26mm L, 6mm Small End Dia.

  • Item # 1UB65
  • Mfr. Model # 1UB65
Free Cutting Steel Standard Taper Pin, 26mm L, 6mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metric
• Free-cutting steel Rockwell hardness: B52
Solid cylindrical pins with full-length, uniform taper are easily hammered or driven into tapered holes.
Meet DIN 1/ISO 2339B h10 standard.
Steel Taper Pins
Show More Close
 

Technical Specifications

Item # 1UB65
Mfr. Model # 1UB65
UNSPSC #31163205
Shipping Weight 0.36 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Free Cutting Steel
Fastener Finish Plain
Large End Dia. 6.5mm
Small End Dia. 6mm
Fastener Length 26mm
Standards ISO 2339B
Size M6
Length Tolerance +/-0.50mm
Small End Dia. Tolerance -0.058mm
Rockwell Hardness B52
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions