Check Availability
  • GRAINGER APPROVED 

    Forged 316 Stainless Steel Socket Weld Flange, Socket Weld, 1-1/2" Pipe Size - Pipe Fitting

  • Item # 4HVU8
  • Mfr. Model # S1036SW4014N
Forged 316 Stainless Steel Socket Weld Flange, Socket Weld, 1-1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flange is counter-bored to accept pipe before being fillet welded; a lip supports pipe while welding. Suitable for use with Schedule 40 or 80 stainless steel pipe, in applications with air, water, natural gas, and steam.
Show More Close
 

Technical Specifications

Item # 4HVU8
Mfr. Model # S1036SW4014N
UNSPSC #40142409
Catalog Page 2781
Shipping Weight 6.25 lbs
Country of Origin China *
Item Socket Weld Flange
Pipe Fitting Material Forged 316 Stainless Steel
Fitting Schedule/Class Class 300
Pipe Size - Pipe Fitting 1-1/2"
Fitting Connection Type Socket Weld
Max. Pressure 720 psi
Max. Steam Pressure 300 psi
Outside Dia. 6-1/8"
Number of Holes 4
Standards ASTM-SA182, ANSI B16.5
* This product's country of origin is subject to change

Compliance and Restrictions