Check Availability
  • GRAINGER APPROVED 

    Foot-Actuated Sewer Valve, 12 gpm

  • Item # 3ANV5
  • Mfr. Model # AL0124722830
Foot-Actuated Sewer Valve, 12 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this foot-actuated sewer valve to convert a pressure washer to a jetting machine, or to clean sewer drain lines. Featuring a 1/4" FNPT outlet, it allows both hands to be free to control the sewer hose.
Show More Close
 

Technical Specifications

Item # 3ANV5
Mfr. Model # AL0124722830
UNSPSC #47121805
Catalog Page 1593
Shipping Weight 15.8 lbs
Country of Origin Italy *
Item Foot-Actuated Sewer Valve
Max. Flow 12.00 gpm
Max. Fluid Temp. 300 Degrees F
Max. Pressure 5000 psi
Inlet 3/8" (F)NPT
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms