Check Availability
  • GRAINGER APPROVED 

    Foil Roll, Soft Temper, 0.016" Thickness, 50 ft. Length, 14" Width

  • Item # 4UGH3
  • Mfr. Model # 4UGH3
Foil Roll, Soft Temper, 0.016" Thickness, 50 ft. Length, 14" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This soft-tempered aluminum foil helps to provide corrosion resistance and is easily welded and brazed, with thermal and electrical conductivity. It is 100% recyclable and is not heat treatable.
Show More Close
 

Technical Specifications

Item # 4UGH3
Mfr. Model # 4UGH3
UNSPSC #11101705
Catalog Page 2183
Shipping Weight 17.19 lbs
Country of Origin USA *
Item Foil Roll
Material Aluminum
Alloy Type 1100
Thickness 0.016"
Width 14"
Length 50 ft.
Finish Plain
Temper Soft
Thickness Tolerance +/- 0.100"
Width Tolerance +/- 0.010"
Length Tolerance +/- 0.100"
Typical Tensile Strength 13,000 psi
Typical Yield Strength 5,000 psi
Standards B209
* This product's country of origin is subject to change

Compliance and Restrictions