Check Availability
  • GRAINGER APPROVED 

    Floor Tape Applicator, For Use With 1 to 4" Wide Rolls, 7" Max Roll Diameter

  • Item # 1MDL9
  • Mfr. Model # 1MDL9
  • (1)
Floor Tape Applicator,  For Use With 1 to 4" Wide Rolls, 7" Max Roll Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MDL9
Mfr. Model # 1MDL9
UNSPSC #31201520
Shipping Weight 18.0 lbs
Country of Origin China *
Item Floor Tape Applicator
Core Size 3"
Max. Tape Width 4"
Construction Tubular Steel
Overall Height 38-3/4"
Handle Grips Plastic
Color Black
Number of Wheels 3
Wheel Size Main Wheel 3", Back Wheels 3-1/8"
For Use With 1 to 4" Wide Rolls, 7" Max Roll Diameter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In