Check Availability
  • GRAINGER APPROVED 

    Floor-Mount Utility Sink, 1 Bowl, Stainless, 36"L x 24-1/2"W x 41"H

  • Item # 9E048
  • Mfr. Model # 4-1-36
Floor-Mount Utility Sink, 1 Bowl,  Stainless, 36"L x 24-1/2"W x 41"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring all heli-arc welded construction, this GRAINGER APPROVED utility sink has square corner design and features corrosion-resistant stainless steel material. The galvanized tubular legs come with 1" adjustable plastic bullet feet. Welded areas are blended to match adjacent surfaces and to a satin finish.
Show More Close
 

Technical Specifications

Item # 9E048
Mfr. Model # 4-1-36
UNSPSC #30181504
Catalog Page 2721
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Utility Sink
With Faucet / Without Faucet Without Faucet
Material Stainless Steel
Mounting Type Floor
Color Stainless
Overall Length 36"
Overall Width 24-1/2"
Overall Height 41"
Bowl Shape Square
No. of Bowls 1
Bowl Size 21" x 36"
Bowl Depth 14"
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Number of Holes 2
Back Splash Sí
Back Splash Height 8"
Side Splash No
Gauge 16
Includes Square Corner Design, Galvanized Legs, Plastic Bullet Feet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms