Check Availability
  • GRAINGER APPROVED 

    Floor Marking Tape, Solid, Continuous Roll, 1" Width, 6 PK

  • Item # 6FXV9
  • Mfr. Model # 6FXV9
Floor Marking Tape, Solid, Continuous Roll, 1" Width, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-grade marking tape is ideal for marking, identifying, and color coding. Mark lanes, aisles, corridors, products, temporary holding areas, and more. Bright colors are locked into the vinyl material for permanent visibility.

• 1"W continuous rolls
• Easy to use
Show More Close
 

Technical Specifications

Item # 6FXV9
Mfr. Model # 6FXV9
UNSPSC #55121731
Shipping Weight 1.3 lbs
Country of Origin Taiwan *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Black, Blue, Green, Red, White, Yellow
Width 1"
Roll Length 66 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 5 mil
Performance Temp. 64 Degrees to 82 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D-1000
Adhesion Strength 14 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.