Check Availability
  • GRAINGER APPROVED 

    Floor Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 15D706
  • Mfr. Model # 15D706
Floor Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use solid floor marking tape to help mark aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors. Adhesive sticks to most clean and dry surfaces.

• 1"W continuous roll
• Durable vinyl material
• Withstand temperatures from 60° to 158°F
Show More Close
 

Technical Specifications

Item # 15D706
Mfr. Model # 15D706
UNSPSC #31201525
Shipping Weight 0.31 lbs
Country of Origin Greece *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Blue
Width 1"
Roll Length 216 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 2.4 mil
Performance Temp. 60 Degrees to 158 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Diameter 4-3/8"
Adhesion Strength 400 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions