Check Availability
  • GRAINGER APPROVED 

    Flexible Magnetic Material Label Holder, Dark Brown, 6"L x 3"W

  • Item # 2VAK4
  • Mfr. Model # 2VAK4
Flexible Magnetic Material Label Holder, Dark Brown, 6"L x 3"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2VAK4
Mfr. Model # 2VAK4
UNSPSC #44122020
Catalog Page 830
Shipping Weight 3.83 lbs
Country of Origin USA *
Item Label Holder
Label Holder Mounting Type Magnetic
Thickness 1/8"
Label Holder Style C-Channel
Width 3"
Length 6"
Material Flexible Magnetic Material
Color Dark Brown
Includes 35 Pre-cut Paper Data Cards
For Use With 3.12 x 5" Insert
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.