Check Availability
  • GRAINGER APPROVED 

    Flexible Magnetic Material Label Holder, Dark Brown, 6"L x 1"W

  • Item # 2VAK2
  • Mfr. Model # 2VAK2
Flexible Magnetic Material Label Holder, Dark Brown, 6"L x 1"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2VAK2
Mfr. Model # 2VAK2
UNSPSC #44122020
Catalog Page 830
Shipping Weight 1.36 lbs
Country of Origin Vietnam *
Item Label Holder
Label Holder Mounting Type Magnetic
Thickness 1/16"
Label Holder Style C-Channel
Width 1"
Length 6"
Material Flexible Magnetic Material
Color Dark Brown
Includes 35 Pre-cut Paper Data Cards
For Use With 1 x 6" Insert
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.