Check Availability
  • GRAINGER APPROVED 

    Kraft Paper Masking Tape, Rubber Tape Adhesive, 6.10 mil Thick, 1-1/2" X 60 yd., Tan, 1 EA

  • Item # 20PJ15
  • Mfr. Model # 20PJ15
Kraft Paper Masking Tape, Rubber Tape Adhesive, 6.10 mil Thick, 1-1/2" X 60 yd., Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flatback paper tape is ideal for packaging and splicing. Withstands temperature from 60° to 150°F.
Show More Close
 

Technical Specifications

Item # 20PJ15
Mfr. Model # 20PJ15
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Kraft Paper
Tape Adhesive Rubber
Tape Thickness 6.10 mil
Tape Width 1-1/2"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 33 lb./in.
Tape Adhesive Strength 80 oz./in.
Tape Core Diameter 3"
Series FP97
Standards ASTM D6123/D6123M-07, Type II; FDA Indirect Contact CFR 21 - 174.5, 175.105, 176.170 & 176.180
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms