Check Availability
  • GRAINGER APPROVED 

    Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L

  • Item # 2MU86
  • Mfr. Model # CUREC00131
Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MU86
Mfr. Model # CUREC00131
UNSPSC #31231105
Shipping Weight 1.45 lbs
Country of Origin Singapore *
Item Flat Stock
Type General Purpose
Material Copper
Alloy Type 110
Thickness 1/8"
Width 1"
Length 3 Ft
Finish Mill
Temper Hard
Thickness Tolerance +/-0.005"
Width Tolerance +/-0.012"
Length Tolerance +/-1.000"
Typical Tensile Strength (PSI) 48,000
Typical Yield Strength (PSI) 44,000
Typical Hardness B66
Hardness Scale Rb
* This product's country of origin is subject to change

Compliance and Restrictions