Check Availability
  • GRAINGER APPROVED 

    Flat Stock, 0.125", 1-1/2" W, 1 ft.

  • Item # 1PTU5
  • Mfr. Model # CUREC00291
Flat Stock, 0.125", 1-1/2" W, 1 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PTU5
Mfr. Model # CUREC00291
UNSPSC #31231103
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Flat Stock
Type General Purpose
Material Brass
Alloy Type 360
Thickness 0.125"
Width 1-1/2"
Length 1 Ft
Finish Mill
Temper Half Hard
Thickness Tolerance +/-0.005"
Width Tolerance +/-0.012"
Length Tolerance +/-0.250"
Typical Tensile Strength (PSI) 58,000
Typical Yield Strength (PSI) 45,000
Typical Hardness B78
Hardness Scale Rb
* This product's country of origin is subject to change

Welcome Sign In