Check Availability
  • GRAINGER APPROVED 

    Flat Mirror, Glass Lens Material, 16" Width, 24" Height

  • Item # 1CZA7
  • Mfr. Model # 1CZA7
Flat Mirror, Glass Lens Material, 16" Width, 24" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1CZA7
Mfr. Model # 1CZA7
UNSPSC #46171609
Shipping Weight 24.4 lbs
Country of Origin USA *
Safety Mirror Item Flat Mirror
Mounting Type Swivel Mount
Width 16"
Height 24"
Lens Material Glass
Backing Material Galvanized
Frame Material Stainless Steel
Mirror Environment Indoor
Mounting Hardware Included Yes
Mounting Hole Size None
Frame Stainless Steel
Includes Adjustable Swivel w/Telescope Mount
Item Flat Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms