Check Availability
  • GRAINGER APPROVED 

    Flat Mirror, Acrylic Lens Material, 12" Width, 12" Height

  • Item # 1CYZ9
  • Mfr. Model # 1CYZ9
Flat Mirror, Acrylic Lens Material, 12" Width, 12" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Corrosion-resistant mirror can be used in a variety of retail, industrial, and institutional applications.
Show More Close
 

Technical Specifications

Item # 1CYZ9
Mfr. Model # 1CYZ9
UNSPSC #46171609
Catalog Page 1915
Shipping Weight 8.0 lbs
Country of Origin USA *
Safety Mirror Item Flat Mirror
Mounting Type Swivel Mount
Width 12"
Height 12"
Lens Material Acrylic
Backing Material Galvanized
Frame Material Stainless Steel
Mirror Environment Indoor
Mounting Hardware Included Yes
Mounting Hole Size None
Frame Stainless Steel
Includes Adjustable Swivel w/Telescope Mount
Item Flat Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms