Check Availability
  • GRAINGER APPROVED 

    Flared Leg,4-3/4Wx30Dx32 H,Indl Gry,PK2

  • Item # 4TW39
  • Mfr. Model # 4TW39
Flared Leg,4-3/4Wx30Dx32 H,Indl Gry,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TW39
Mfr. Model # 4TW39
UNSPSC #24102006
Catalog Page 1315
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Flared Leg
Height 32"
Depth 30"
Width 4-3/4"
Color Industrial Gray
Assembly Assembled
Finish Powder Coated
For Use With 30" D Tops
Load Capacity 6000 lb.
Material Steel
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions