Check Availability
  • Flared Tube Fittings
  • GRAINGER APPROVED 

    Flare Nut, Flare x MNPT Connection Type, 3/8" Tube Size, 10PK

  • Item # 5RKZ2
  • Mfr. Model # 5RKZ2
Flare Nut, Flare x MNPT Connection Type, 3/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5RKZ2
Mfr. Model # 5RKZ2
UNSPSC #40142613
Shipping Weight 0.32 lbs
Country of Origin Not Available *
Item Flare Nut
Tube Fitting Material Brass
Tube Size 3/8"
Flare Type Inverted
Flare Thread Size 5/8-18
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov