Check Availability
  • GRAINGER APPROVED 

    Flannel Eraser, 4-1/2"W, Gray

  • Item # 1NUK3
  • Mfr. Model # 1NUK3
Flannel Eraser, 4-1/2"W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dry erase board eraser removes marks quickly and cleanly.
Show More Close
 

Technical Specifications

Item # 1NUK3
Mfr. Model # 1NUK3
UNSPSC #44111908
Shipping Weight 0.55 lbs
Country of Origin China *
Item Eraser
Material Flannel
Color Gray
Width 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.