Check Availability
  • GRAINGER APPROVED 

    Flagging Tape, Dark Green, 1-3/16" x 150 ft.

  • Item # 39EN78
  • Mfr. Model # 17013
Flagging Tape, Dark Green, 1-3/16" x 150 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyplastic flagging tape is highly visible solid color and can be used with marking flags for even better visibility.
Show More Close
 

Technical Specifications

Item # 39EN78
Mfr. Model # 17013
UNSPSC #46161507
Catalog Page 1907
Shipping Weight 0.45 lbs
Country of Origin China *
Item Flagging Tape
Color Dark Green
Material Polyethylene
Roll Length 150 ft.
Roll Width 1-3/16"
Thickness 5 mil
Operating Temp. Range Sub-Zero
UV Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In