Check Availability
  • GRAINGER APPROVED 

    Flagging Tape, Fluorescent Blue, 1-3/16" x 150 ft.

  • Item # 39EN73
  • Mfr. Model # ARB-200
Flagging Tape, Fluorescent Blue, 1-3/16" x 150 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyplastic flagging tape is highly visible solid color and can be used with marking flags for even better visibility.
Show More Close
 

Technical Specifications

Item # 39EN73
Mfr. Model # ARB-200
UNSPSC #46161507
Catalog Page 1907
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Flagging Tape
Color Fluorescent Blue
Material PVC
Roll Length 150 ft.
Roll Width 1-3/16"
Thickness 5 mil
Operating Temp. Range Sub-Zero
UV Resistant Yes
Standards OSHA 1910.144(a)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In