Check Availability
  • GRAINGER APPROVED 

    Flagging Tape, White, 1-3/16" x 300 ft., Blank

  • Item # 1EC24
  • Mfr. Model # 1EC24
Flagging Tape, White, 1-3/16" x 300 ft., Blank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyplastic flagging tape is highly visible solid color and can be used with marking flags for even better visibility.
Show More Close
 

Technical Specifications

Item # 1EC24
Mfr. Model # 1EC24
UNSPSC #46161507
Catalog Page 1907
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Flagging Tape
Legend Blank
Color White
Material Polyethylene
Roll Length 300 ft.
Roll Width 1-3/16"
Thickness 2 mil
Operating Temp. Range -20 to 155
UV Resistant Yes
Standards OSHA 1910.144(a)
Metal Detectable No
Length 300 ft
* This product's country of origin is subject to change

Welcome Sign In