Check Availability
  • GRAINGER APPROVED 

    Fixed Height Work Table, 25" Depth, 30" Height, 36" Width,1400 lb. Load Capacity

  • Item # 6NCN3
  • Mfr. Model # LB236P500GP
Fixed Height Work Table, 25" Depth, 30" Height, 36" Width,1400 lb. Load Capacity
Qty
  • Web Price
    $339.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NCN3
Mfr. Model # LB236P500GP
UNSPSC #56111902
Catalog Page 1166
Shipping Weight 144.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 25"
Width 36"
Load Capacity 1400 lb.
Height 30"
Color Gray
Workbench/Table Leg Type Straight
Caster Dia. 5"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel, (2) Rigid
Gauge 12
Finish Powder Coated
Caster Width 1-1/4"
Caster Material Polyolefin
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions