Check Availability
  • GRAINGER APPROVED 

    Fixed Height Work Table, 31" Depth, 33" Height, 60" Width,4800 lb. Load Capacity

  • Item # 4DKP4
  • Mfr. Model # LW360P800GP
Fixed Height Work Table, 31" Depth, 33" Height, 60" Width,4800 lb. Load Capacity
Qty
  • Web Price
    $604.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DKP4
Mfr. Model # LW360P800GP
UNSPSC #56111902
Catalog Page 1166
Shipping Weight 282.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 31"
Width 60"
Load Capacity 4800 lb.
Height 33"
Color Gray
Workbench/Table Leg Type Straight
Caster Dia. 8"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel, (2) Rigid
Gauge 12
Finish Powder Coated
Caster Material Phenolic
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions