Check Availability
  • GRAINGER APPROVED 

    Fixed Height Work Table, 36" Depth, 30-1/4" Height, 72" Width,1200 lb. Load Capacity

  • Item # 1TGP5
  • Mfr. Model # HMT-3672-2-95
Fixed Height Work Table, 36" Depth, 30-1/4" Height, 72" Width,1200 lb. Load Capacity
Qty
  • Web Price
    $552.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durham
14-ga. steel.
Welded Steel Mobile Tables
• Shipped assembled Gray powder-coated finish Casters (2 rigid, 2 swivel)
Show More Close
 

Technical Specifications

Item # 1TGP5
Mfr. Model # HMT-3672-2-95
UNSPSC #24101504
Catalog Page 1166
Shipping Weight 180.0 lbs
Country of Origin Mexico *
Work Table Item Fixed Height Work Table
Depth 36"
Width 72"
Load Capacity 1200 lb.
Height 30-1/4"
Color Gray
Workbench/Table Leg Type Straight
Caster Dia. 5"
Workbench/Table Frame Material Steel
Caster Configuration (2) Swivel, (2) Rigid
Gauge 14
Finish Powder Coated
Caster Material Non-marring, Smooth Rolling Poly
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions