Check Availability
  • GRAINGER APPROVED 

    Fixed Height Work Table, 30" Depth, 31" Height, 60" Width,1800 lb. Load Capacity

  • Item # 16D024
  • Mfr. Model # YM360U600
Fixed Height Work Table, 30" Depth, 31" Height, 60" Width,1800 lb. Load Capacity
Qty
  • Web Price
    $1,086.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Welded Stainless Steel Mobile Tables
• 16-ga. thickness 1800-lb. load capacity 2 Shelves 6" casters (2 rigid, 2 swivel)
Show More Close
 

Technical Specifications

Item # 16D024
Mfr. Model # YM360U600
UNSPSC #24101501
Catalog Page 1161
Shipping Weight 178.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Depth 30"
Width 60"
Load Capacity 1800 lb.
Height 31"
Color Stainless
Workbench/Table Leg Type Straight
Caster Dia. 6"
Workbench/Table Frame Material Stainless Steel
Caster Configuration (2) Swivel, (2) Rigid
Gauge 16
Finish Stainless Steel
Caster Material Urethane
Workbench/Work Table Type Mobile
Method of Construction Welded
No. of Shelves 1
* This product's country of origin is subject to change

Compliance and Restrictions