Check Availability
  • GRAINGER APPROVED 

    Fixed Gantry Crane, Steel, Blue, 4000 lb.

  • Item # 48TC32
  • Mfr. Model # FHS-4-10
Fixed Gantry Crane, Steel, Blue, 4000 lb. Fixed Gantry Crane,Steel,Blue,4000 lb.
Qty
  • Web Price
    $2,312.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TC32
Mfr. Model # FHS-4-10
UNSPSC #24101619
Shipping Weight 562.0 lbs
Country of Origin USA *
Item Fixed Gantry Crane
Load Capacity 4000 lb.
Min. I Beam Height 120"
Max. I Beam Height 120"
Height Adjustment Fixed Height
Gantry Crane Span 10 ft.
Gantry Crane Clear Span 7 ft. 6"
Gantry Crane Depth 5 ft. 4-1/2"
I Beam Height 8.00"
I Beam Flange Width 4.00"
Finish Enamel
Color Blue
Material Steel
Caster Type (4) Swivel
Caster Material Glass/Nylon
Wheel Diameter 8"
Wheel Width 2"
Includes (4) Position Swivel Locking Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms