Check Availability
  • GRAINGER APPROVED 

    First Aid Kit, Kit, Metal Case Material, General Purpose, 50 People Served Per Kit

  • Item # 49H365
  • Mfr. Model # 54622
First Aid Kit, Kit, Metal Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This kit expands basic items to give employees greater access to items needed to treat common workplace injuries. For portable use in indoor applications where the potential for damage to kit supplies due to environmental factors and rough handling is minimal.
Show More Close
 

Technical Specifications

Item # 49H365
Mfr. Model # 54622
UNSPSC #42172001
Shipping Weight 4.18 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Metal
First Aid Kit Mounting Type Wall Mount
Height 9-1/2"
Width 9-1/2"
Depth 2-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 195
Number of Shelves 0
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
First Aid ANSI Kit Type I, II
Includes First Aid, Eye Care, Wound Dressings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms