Check Availability
First Aid Kit, Kit, Fabric Case Material, General Purpose, 50 People Served Per Kit
  • GRAINGER APPROVED 

    First Aid Kit, Kit, Fabric Case Material, General Purpose, 50 People Served Per Kit

  • Item # 39N823
  • Mfr. Model # 54519
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Product Details

Portable first aid kit comes packed in a durable nylon case.
Show More Close
 

Technical Specifications

Item # 39N823
Mfr. Model # 54519
UNSPSC #42172001
Catalog Page 1821
Shipping Weight 1.15 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Fabric
First Aid Kit Mounting Type Portable
Height 7-1/2"
Width 9-1/2"
Depth 2-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 299
Number of Shelves 1
Color Blue
First Aid Kit ANSI Standards Not ANSI Compliant
First Aid ANSI Kit Type I
Includes Zip Up Closure, Scissors Kit Style, 3-1/2" Plastic Forceps, First Aid Guide, (2) Nitrile Exam Gloves, 5" x 9" Combine Dressing Bulk, (2) 2 x 5 yd. Tapes, (3) Mole Skin, Pouch, (50) Junior Adhesive Strips, (75) 4" x 3 " Adhesive Strips, (3) Butterfly Closures, (20) Adhesive Strips, (30) 1" x 3" Plastic Adhesive Strips, (2) Flexible Fabric Adhesive Strips, (10) 1"x 3" Adhesive Strips, (4) Woven Knuckle Bandages, (4) Woven Fingertip Bandages, (6) 0.05 oz. Triple Antibiotic Ointment, (15) Toweletts, (14) Alcohol Wipes, 0.125 oz. Burn Gel Foil Packet, (2) Burn Creams, (3) Sting Wipes, (6) Aspirin Tablets, (6) Non Aspirin Tablets, (6) Ibuprofen Tablets, 4" x 5" Cold Pack, Blanket, Disposable Thermometer, (10) Cotton Tipped Applicators, (2) Finger Splints, (6) 2" x 2" Gauze Pads, (4) 3" x 3" Gauze Pads, (2) 4" x 4" Gauze Pads, 2" x 5" Gauze Stretch, Sterile Eye Pad

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

Alternate Search Terms