Check Availability
  • GRAINGER APPROVED 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 40 People Served Per Kit

  • Item # 39N818
  • Mfr. Model # 54571
First Aid Kit, Kit, Plastic Case Material, General Purpose, 40 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This unitized kit contains first aid treatment for common injuries. It includes packs that hold individually sealed dose units and are color-coded by application: blue for antiseptics, yellow for bandages, red for burn treatment, orange for personal protective equipment, and green for miscellaneous.
Show More Close
 

Technical Specifications

Item # 39N818
Mfr. Model # 54571
UNSPSC #42172001
Catalog Page 1845
Shipping Weight 3.5 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized Yes
People Served Per Kit 40
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 9-1/2"
Width 13-1/2"
Depth 2-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 211
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
First Aid ANSI Kit Type III
Includes (1) First Aid Guide, (1) Scissor, (1) Forceps, (2) Instant Cold Pack, (20) Sting Relief Wipes, (2) 1/2" x 5 yd. Adhesive Tape, (2) 1 oz. Eyewash, (20) PVP Iodine Wipes, (12) Triple Antibiotic Ointment, (24) First Aid/Burn Cream Packets, (8) Nitrile Exam Gloves, (8) 3"x3" Sterile Gauze Pads, (2) Gauze Compress, (4) 2" Sterile Stretch Comp Gauze, (2) 3" Bandage Compress, (1) 4" Bandage Compress, (20) Heavy Woven Fingertip Bandages, (16) Heavy Woven Knuckle Bandages, (64) 1"x3" Adhesive Plastic Bandages
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms