Check Availability
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
  • GRAINGER APPROVED 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 39N815
  • Mfr. Model # 54566
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Product Details

This kit contains first aid treatment for common injuries.
Show More Close
 

Technical Specifications

Item # 39N815
Mfr. Model # 54566
UNSPSC #42172001
Catalog Page 1845
Shipping Weight 2.2 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 9-1/2"
Width 9-1/2"
Depth 2-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 214
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
First Aid ANSI Kit Type III
Includes (1) Scissor, (1) 3.5" Plastic Forceps, (1) First Aid Guide, (1) 5"x9" Combine Dressing, (1) Triangular Bandage Non-Sterile, (1) 2" Elastic Bandage, (2) 1/2" x 5 yd. Adhesive Tape, (100) 1"x3" Adhesive Plastic Bandages, (3) Heavy Woven Knuckle Bandages, (4) Heavy Woven Fingertip Bandages, (12) Triple Antibiotic Ointment, (20) Bzk Antiseptic Towelettes, (12) First Aid/Burn Cream Packets, (12) Sting Relief Wipes, (4) Nitrile Exam Gloves, (2) Instant Cold Packs, (4) 3"x3" Sterile Gauze Pads, (3) 2" Sterile Stretch Gauze, (2) 4" Sterile Stretch Gauze, (12) PC Non-Aspirin, (1) CPR Mask, (2) 2"x4" Extra Large Adhesive Fabric Strips, (8) 2"x2" Sterile Gauze Pads, (1) 1 oz. Eyewash, (2) Sterile Eye Pads, (2) Adhesive Strips

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

Alternate Search Terms