Check Availability
  • GRAINGER APPROVED 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1-1/2" W, P150 Grit

  • Item # 435Y46
  • Mfr. Model # 05539529336
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1-1/2" W, P150 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Y46
Mfr. Model # 05539529336
UNSPSC #31191516
Shipping Weight 1.85 lbs
Country of Origin France *
Item Abrasive Roll
Width 1-1/2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit P150
Grade Fine
Backing Material Cloth
Backing Weight J
Series JCF0852
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close