Check Availability
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, P100 Grit
  • GRAINGER APPROVED 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, P100 Grit

  • Item # 435Y44
  • Mfr. Model # 05539529349
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 435Y44
Mfr. Model # 05539529349
UNSPSC #31191516
Shipping Weight 2.82 lbs
Country of Origin Germany *
Item Abrasive Roll
Width 2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit P100
Grade Fine
Backing Material Cloth
Backing Weight J
Series JCF0852
Color Brown

* This product's country of origin is subject to change

Compliance and Restrictions