Check Availability
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, P120 Grit
  • GRAINGER APPROVED 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, P120 Grit

  • Item # 435Y21
  • Mfr. Model # 05539529348
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 435Y21
Mfr. Model # 05539529348
UNSPSC #31191504
Shipping Weight 2.68 lbs
Country of Origin France *
Item Abrasive Roll
Width 2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit P120
Grade Fine
Backing Material Cloth
Backing Weight J
Series JCF0852
Color Brown

* This product's country of origin is subject to change

Compliance and Restrictions