Check Availability
  • GRAINGER APPROVED 

    Filtered Return Air Grille, 24x24", White

  • Item # 4MJT8
  • Mfr. Model # 4MJT8
Filtered Return Air Grille, 24x24", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Surface treatments are dual electrocoated/powder-coated for excellent corrosion resistance. Grille has a hinged face and accommodates standard 1" filters, sold separately.
Note: Actual wall opening should be 3/8" larger than max. duct size.
Show More Close
 

Technical Specifications

Item # 4MJT8
Mfr. Model # 4MJT8
UNSPSC #39111808
Catalog Page 3102
Shipping Weight 10.95 lbs
Country of Origin China *
Item Filtered Return Air Grille
Type Removable Face
Grille/Register Item Filtered Return Air Grille
Overall Height (In.) 26.62
Overall Width (In.) 26.62
Depth (In.) 1.13
Max. Duct Height (In.) 24
Max. Duct Width (In.) 24
Bar Spacing 1/2"
Finish White
Construction 21 ga. Steel
Features Electrocoated and Powder Coated Surface
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In