Check Availability
  • GRAINGER APPROVED 

    Filtered Return Air Grille, 14x24", White

  • Item # 4MJT7
  • Mfr. Model # 4MJT7
Filtered Return Air Grille, 14x24", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a removable face to ease installation and cleaning this filtered return air grille has a durable, attractive finish that resists corrosion. Model is constructed with a tough, reinforced frame and welded seams for long life. Uses standard 1" filters, sold separately. Grille is suitable for use in commercial and residential applications.
Show More Close
 

Technical Specifications

Item # 4MJT7
Mfr. Model # 4MJT7
UNSPSC #39111808
Catalog Page 3102
Shipping Weight 7.05 lbs
Country of Origin China *
Item Filtered Return Air Grille
Type Removable Face
Grille/Register Item Filtered Return Air Grille
Overall Height (In.) 16.62
Overall Width (In.) 26.62
Depth (In.) 1.13
Max. Duct Height (In.) 14
Max. Duct Width (In.) 24
Bar Spacing 1/2"
Finish White
For Use With 1" Thick Filters
Construction 21 ga. Steel
Features Electrocoated and Powder Coated Surface, Removable Face for Easy Installation and Cleaning, Super Corrosion Resistance
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions