Check Availability
  • GRAINGER APPROVED 

    Film Stock, PTFE, 25 ft.L x 24"W x 0.003" Thick, 500 Max. Temp. (F), White

  • Item # 30FY25
  • Mfr. Model # G15-3F-24X25
Film Stock, PTFE, 25 ft.L x 24"W x  0.003" Thick, 500 Max. Temp. (F), White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 30FY25
Mfr. Model # G15-3F-24X25
UNSPSC #30102015
Shipping Weight 2.041 lbs
Country of Origin USA *
Item Film Stock
Plastic Grouping Film Stock
Plastic Material PTFE
Plastic Thickness 0.003"
Plastic Width 24"
Plastic Length 25 ft.
Plastic Color White
Max. Temp. (F) 500
Min. Temp. (F) -400
Plastic Properties Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type Standard Grade
Thickness Tolerance +/-0.0003"
Width Tolerance +/-0.250"
Length Tolerance +/-0.500"
Operating Temp. Range -400 Degrees to 500 Degrees F
Tensile Strength 1500 psi
Impact Strength 3 ft.-lb./sq. in.
Standards AMS 3652, ASTM D 3308
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.