Check Availability
  • GRAINGER APPROVED 

    Fence Post, 72 In.

  • Item # 4LVG6
  • Mfr. Model # 4LVG6
Fence Post, 72 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4LVG6
Mfr. Model # 4LVG6
UNSPSC #30152001
Catalog Page 1010
Shipping Weight 1.0 lbs
Country of Origin China *
Item U-Channel Fence Post
For Use With Poultry Netting and Hardware Cloth
Gauge 14 ga.
Material Steel
Height 72"
Width 1-5/16"
Diameter 3-3/4"
Weight/Ft. 0.47 lb.
Finish PVC Coating
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov