Check Availability
  • GRAINGER APPROVED 

    Fence Post, Height 60 In

  • Item # 4LVG5
  • Mfr. Model # 4LVG5
Fence Post, Height 60 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LVG5
Mfr. Model # 4LVG5
UNSPSC #30152001
Catalog Page 1010
Shipping Weight 1.999 lbs
Country of Origin China *
Item U-Channel Fence Post
For Use With Poultry Netting and Hardware Cloth
Gauge 14 ga.
Material Steel
Height 60"
Width 4.5"
Diameter 1-5/16"
Weight/Ft. 0.47 lb.
Finish PVC Coating
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.